SSHERA35AS 58.33 (21) .750
Description
SSHERA35AS 58.33 (21) .750 WORM GR REDCR ; NON RETURNABLE
Part # 0250-57088
BDI # 23685420
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
SSHERA35EK 58.33 143TC KLS
Description
SSHERA35EK 58.33 143TC KLS WORM GR REDCR ; NON RETURNABLE
Part # 0250-61116
BDI # 23688095
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35AS 58.33 (24) 1.438
Description
HERA35AS 58.33 (24) 1.438 WORM GR REDCR ; NON RETURNABLE
Part # 0250-56792
BDI # 475700
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13
HERA35ES 58.33 143TC 1.250
Description
HERA35ES 58.33 143TC 1.250 WORM GR REDCR ; NON RETURNABLE
Part # 0250-56504
BDI # 475412
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | Over Sized Bearings | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
8.69
HERA35AS 58.33 (18) 1.000
Description
HERA35AS 58.33 (18) 1.000 WORM GR REDCR ; NON RETURNABLE
Part # 0250-56648
BDI # 475556
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
30
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63.729
Nominal Center Distance - Inch:
2.509
Other Features:
Single Reduction | High-Efficiency | 90 Percentage Efficieny
Mounting Method:
Shaft Mounted
Overall Length - Inch:
9.13