Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346498
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
PR2142-007-KS-S-4050102-28.0
Description
PR2142-007-KS-S-4050102-28.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01504
BDI # 185332
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
250
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.291
PR2060007SSS402070716.0SPLLUBE
Description
PR2060007SSS402070716.0SPLLUBE GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Part # P01468
BDI # 185197
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
250
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Standard Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.252
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346765
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09