S862BR-8.0K-M1
Description
S862BR-8.0K-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01354
BDI # 181125
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.57
UTR006-008-0-RM060-19
Description
UTR006-008-0-RM060-19 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 42-314252-E896
BDI # 851006
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.82
VTR014-008-0-RM142-92
Description
VTR014-008-0-RM142-92 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 27-319362-G755
BDI # 847551
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Output Shaft With Key | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.15
SF862BR-8.0K-B9-M1
Description
SF862BR-8.0K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01623
BDI # 181357
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
17.018
Nominal Center Distance - Inch:
0.67
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.65
SF832BR-8.0K-B5-M1
Description
SF832BR-8.0K-B5-M1 WORM SPEED REDUCER ; NON-RETURNABLE HELICAL
Part # F01431
BDI # 181175
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
5.334
Nominal Center Distance - Inch:
0.21
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.04