FWC718-300-B5-G
Description
FWC718-300-B5-G WORM SPEED REDUCER ; NON-RETURNABLE 1-3/4" CD 300:1 RARTION
Part # 52550
BDI # 171899
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343893
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Vertical Base
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.47
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Single Reduction | Vertical Base
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
FWC718-200-B5-G
Description
FWC718-200-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 56C
Part # 52549
BDI # 171898
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343891
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5
FWC718-150-B5-G
Description
FWC718-150-B5-G WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE DOUBLE
Part # 52547
BDI # 171896
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343889
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.5