Page 1 of 195

Next

Compare
DTR090-100-0-RM090-40

COMPARE

DTR090-100-0-RM090-40

Description
DTR090-100-0-RM090-40 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 32-314020-G765

BDI # 848872

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 17.5
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: 8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 7.008

Price Inventory : Available to order
Loading Price
QTY
UTR018-050-0-RM180-96

COMPARE

UTR018-050-0-RM180-96

Description
UTR018-050-0-RM180-96 PLANETARY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-314316-8684

BDI # 851264

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 15.157

Price Inventory : Available to order
Loading Price
QTY
PR2115-010-KS-S-0105-19.0

COMPARE

PR2115-010-KS-S-0105-19.0

Description
PR2115-010-KS-S-0105-19.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD

BOSTON GEAR

Part # P01325

BDI # 184141

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Applicable See Output Torque
Nominal Max Output RPM: 175
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method: Direct Mounted
Overall Length - Inch: 7.559

Price Inventory : Available to order
Loading Price
QTY
UTR075-005-0-RM075-124

COMPARE

UTR075-005-0-RM075-124

Description
UTR075-005-0-RM075-124 PLANTRY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-314248-G431

BDI # 850988

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 5.709

Price Inventory : Available to order
Loading Price
QTY
UTR010-035-0-RM100-345

COMPARE

UTR010-035-0-RM100-345

Description
UTR010-035-0-RM100-345 PLANTRY GEARHEAD ; NON-RETURNABLE

BOSTON GEAR

Part # 42-314304-E935

BDI # 851209

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 50
Reducer Type: Right Angle
Inch - Metric: Metric

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 9.331

Price Inventory : Available to order
Loading Price
QTY