Page 1 of 4

Next

Compare
FWC721-600-B5-J

COMPARE

FWC721-600-B5-J

Description
FWC721-600-B5-J WORM SPEED REDUCER ; SOLID SHAFT DOUBLEUCTION

BOSTON GEAR

Part # 19227

BDI # 164584

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.16HP
Nominal Max Output RPM: 2.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 52.324
Other Features: Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343909
Mounting Method: Direct Mounted
Overall Length - Inch: 11.25

Price Inventory : Available to order
Loading Price
QTY
VR158 PM5

COMPARE

VR158 PM5

Description
VR158 PM5 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

BOSTON GEAR

Part # 42270

BDI # 168854

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 50HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 16.47

Price Inventory : Available to order
Loading Price
QTY
VR258PM5

COMPARE

VR258PM5

Description
VR258PM5 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

BOSTON GEAR

Part # 42978

BDI # 168968

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 16.47

Price Inventory : Available to order
Loading Price
QTY
VR246PM5

COMPARE

VR246PM5

Description
VR246PM5 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

BOSTON GEAR

Part # 42960

BDI # 168965

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 12.5

Price Inventory : Available to order
Loading Price
QTY
VR237PM5

COMPARE

VR237PM5

Description
VR237PM5 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE

BOSTON GEAR

Part # 42942

BDI # 168962

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 875
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 0
Nominal Center Distance - Inch: 0
Other Features: Single Reduction | Vertical Base
Mounting Method: Direct Mounted
Overall Length - Inch: 10.16

Price Inventory : Available to order
Loading Price
QTY