6 RIBBED RIGID CPLG

COMPARE

6 RIBBED RIGID CPLG

Description
6 RIBBED RIGID CPLG ; NON RETURNABLE

DODGE

Part # 009054

BDI # 239531

Features

Bore Profile: Finished Bore
Component: Hub
Flange Type: No Flange
Inch - Metric: Inch
Outside Diameter - Inch: 14

Length Thru Bore - Millimeter: 527.05
Other Features: Components May or May Not Intermix Among Brands | Ribbed Coupling
Mounting Method: Compression Mount
Coupling Type: Rigid Coupling
Torque: 255000In-Lbs

Price Inventory : Available to order
Request A Price QTY