29372M
Description
29372M SPHERICAL ROLLER THRUST BRG ; 360MM BOREX560MM ODX122MM W
Part # 29372M
BDI # 1185329
Features
Height - Millimeter:
122
Bore 1 - Inch:
14.173
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29376
Description
29376 SPHER RLR THRUST BEARING ; NON-RETURNABLE 380MMX600MMX132MM
Part # 29376
BDI # 1249455
Features
Height - Millimeter:
132
Bore 1 - Inch:
14.961
Bore 2 - Millimeter:
477
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29460M
Description
29460M SPHERICAL ROLLER THRUST BRG ; 300MM BOREX540MM ODX145MM W
Part # 29460M
BDI # 1185355
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.811
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29464M
Description
29464M SPHERICAL ROLLER THRUST BRG ; 320MM BOREX580MM ODX155MM W
Part # 29464M
BDI # 1185356
Features
Height - Millimeter:
155
Bore 1 - Inch:
12.598
Height - Inch:
6.102
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29472M
Description
29472M SPHERICAL ROLLER THRUST BRG ; 360MM BOREX640MM ODX170MM W
Part # 29472M
BDI # 1185357
Features
Height - Millimeter:
170
Bore 1 - Inch:
14.173
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
25.197
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing