29456M
Description
29456M SPHERICAL ROLLER THRUST BRG ; 280MM BOREX520MM ODX145MM W
Part # 29456M
BDI # 1185354
Features
Height - Millimeter:
145
Bore 1 - Inch:
11.024
Height - Inch:
5.709
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29364M
Description
29364M SPHERICAL ROLLER THRUST BRG ; 320MM BOREX500MM ODX109MM W
Part # 29364M
BDI # 1185327
Features
Height - Millimeter:
109
Bore 1 - Inch:
12.598
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29272M
Description
29272M SPHERICAL ROLLER THRUST BRG ; 360MM BOREX500MM ODX85MM W
Part # 29272M
BDI # 20400652
Features
Height - Millimeter:
85
Bore 1 - Inch:
14.173
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing