81244 M
Description
81244 M CYL ROLLER THRUST BEARING ; 220MM BORE 1 300MM OD 63MM HGT
Part # 81244 M
BDI # 1262984
Features
Height - Millimeter:
63
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
224
Height - Inch:
2.48
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29344 E/VU029
Description
29344 E /VU029 SPHER RLR THRUST BEARING ; NON-RETURNABLE
Part # 29344 E/VU029
BDI # 18294792
Features
Height - Millimeter:
85
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
275.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
81144-M
Description
81144-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81144-M
BDI # 1172201
Features
Height - Millimeter:
37
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
223
Height - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
T8110F-902A1
Description
T8110F-902A1 THRUST TAPERED RLR BEARING ; POR NON-RETURNABLE MACHINE RACE 21 OD
Part # T8110F-902A1
BDI # 21965849
Features
Height - Millimeter:
96
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
220
Height - Inch:
3.78
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Double Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29444EJ
Description
29444EJ THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE STEEL CAGE 24OD
Part # 29444EJ
BDI # 20352929
Features
Height - Millimeter:
122
Bore 1 - Inch:
8.661
Bore 2 - Millimeter:
300
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel