Page 1 of 3

Next

Compare
81164-M

COMPARE

81164-M

Description
81164-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # 81164-M

BDI # 1172205

Features

Height - Millimeter: 63
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 324
Height - Inch: 2.48
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Other Features: Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Brass

Price Inventory : Available to order
Loading Price
QTY
29364M

COMPARE

29364M

Description
29364M SPHERICAL ROLLER THRUST BEARING ; 320MM BOREX500MM ODX109MM W

NSK

Part # 29364M

BDI # 1185327

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Height - Inch: 4.291
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29364 E

COMPARE

29364 E

Description
29364 E SPHER ROLLER THRUST BRG ; NON-RETURNABLE 320MMB 1 500MMOD 109MM HT

SKF

Part # 29364 E

BDI # 1265338

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 391
Height - Inch: 4.291
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 19.685
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29464 E

COMPARE

29464 E

Description
29464 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE

SKF

Part # 29464 E

BDI # 1421428

Features

Height - Millimeter: 155
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 422
Height - Inch: 6.102
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY
29264

COMPARE

29264

Description
29264 SPHER ROLLER THRUST BRG ; NON-RETURNABLE

SKF

Part # 29264

BDI # 1249427

Features

Height - Millimeter: 73
Bore 1 - Inch: 12.598
Bore 2 - Millimeter: 372
Height - Inch: 2.874
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 17.323
Other Features: Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Steel

Price Inventory : Available to order
Loading Price
QTY