81236 M
Description
81236 M CYL ROLLER THRUST BEARING ; 180MMX250MMX56MM
Part # 81236 M
BDI # 1297214
Features
Height - Millimeter:
56
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
2.205
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
34
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
183
Height - Inch:
1.339
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
42
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
208
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
K81136-M/+6-8
Description
K81136-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
Part # K81136-M/+6-8
BDI # 1174405
Features
Height - Millimeter:
14
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
180
Height - Inch:
0.551
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29336M
Description
29336M SPHERICAL ROLLER THRUST BEARING ; 180MM BOREX300MM ODX73MM W
Part # 29336M
BDI # 20400670
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing