29340M
Description
29340M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX340MM ODX85MM W
Part # 29340M
BDI # 1185321
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29426M
Description
29426M SPHERICAL ROLLER THRUST BRG ; 130MM BOREX270MM ODX85MM W
Part # 29426M
BDI # 1185343
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29340E
Description
29340E SPHERICAL ROLLER THRUST BRG ; 200MM BOREX340MM ODX85MM W
Part # 29340E
BDI # 1185320
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing
29332M
Description
29332M SPHERICAL ROLLER THRUST BRG ; 160MM BOREX270MM ODX67MM W
Part # 29332M
BDI # 1185314
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29440M
Description
29440M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX400MM ODX122MM W
Part # 29440M
BDI # 1185350
Features
Height - Millimeter:
122
Bore 1 - Inch:
7.874
Height - Inch:
4.803
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing