T441-902A1
Description
T441-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T441-902A1
BDI # 1373802
Features
Height - Millimeter:
55.88
Bore 1 - Inch:
4.4
Bore 2 - Millimeter:
111.76
Height - Inch:
2.2
Bore 2 - Inch:
4.4
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.8
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29320 E
Description
29320 E SPHER RLR THRUST BEARING ; 100MMB 1 170MMOD 42MM HGT
Part # 29320 E
BDI # 1418278
Features
Height - Millimeter:
42
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
127.5
Height - Inch:
1.654
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29324M
Description
29324M SPHERICAL ROLLER THRUST BEARING ; 120MM BOREX210MM ODX54MM W
Part # 29324M
BDI # 20400668
Features
Height - Millimeter:
54
Bore 1 - Inch:
4.724
Height - Inch:
2.126
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
LS100135
Description
LS100135 THRUST WASHER ; NON-RETURNABLE 100MM BORE 1 135MM OD
Part # LS100135
BDI # 1411869
Features
Height - Millimeter:
7
Bore 1 - Inch:
3.937
Bore 2 - Millimeter:
100
Height - Inch:
0.276
Bore 2 - Inch:
3.937
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
0
Bore 1 - Inch:
4
Bore 2 - Millimeter:
103.175
Height - Inch:
0
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
8.37
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel