Features
        
                            Height - Millimeter:
                            
                                109
                        
        
                            Bore 1 - Inch:
                            
                                7.087
                        
        
                            Bore 2 - Millimeter:
                            
                                255
                        
        
                            Height - Inch:
                            
                                4.291
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.173
                        
        
                            Other Features:
                            
                                Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
89436-M
        
            Description
            
            89436-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
    
Part # 89436-M
BDI # 1172274
Features
        
                            Height - Millimeter:
                            
                                109
                        
        
                            Bore 1 - Inch:
                            
                                7.087
                        
        
                            Bore 2 - Millimeter:
                            
                                184
                        
        
                            Height - Inch:
                            
                                4.291
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.173
                        
        
                            Other Features:
                            
                                Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
29436 E
        
            Description
            
            29436 E SPHR ROLLER THRUST BRG ; NON-RETURNABLE 180MMB 1 360MMOD 109MM HT
    
Part # 29436 E
BDI # 1418300
Features
        
                            Height - Millimeter:
                            
                                109
                        
        
                            Bore 1 - Inch:
                            
                                7.087
                        
        
                            Bore 2 - Millimeter:
                            
                                250
                        
        
                            Height - Inch:
                            
                                4.291
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                14.173
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Steel
                        
        
81236 M
        
            Description
            
            81236 M CYL ROLLER THRUST BEARING ; 180MMX250MMX56MM
    
Part # 81236 M
BDI # 1297214
Features
        
                            Height - Millimeter:
                            
                                56
                        
        
                            Bore 1 - Inch:
                            
                                7.087
                        
        
                            Bore 2 - Millimeter:
                            
                                183
                        
        
                            Height - Inch:
                            
                                2.205
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                9.843
                        
        
                            Other Features:
                            
                                Single Row | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass
                        
        
K81136-M/+6-8
        
            Description
            
            K81136-M/+6-8 CYL RLR AND CAGE ASSY ; NON-RETURNABLE
    
Part # K81136-M/+6-8
BDI # 1174405
Features
        
                            Height - Millimeter:
                            
                                14
                        
        
                            Bore 1 - Inch:
                            
                                7.087
                        
        
                            Bore 2 - Millimeter:
                            
                                180
                        
        
                            Height - Inch:
                            
                                0.551
                        
        
                            Thrust Bearing:
                            
                                Yes
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                8.858
                        
        
                            Other Features:
                            
                                Single Row | ISO Series 1 and 4 | Bore 2 dimension may vary between manufacturers
                        
        
                            Self Aligning:
                            
                                No
                        
        
                            Cage Material:
                            
                                Brass