29456M

COMPARE

29456M

Description
29456M SPHERICAL ROLLER THRUST BRG ; 280MM BOREX520MM ODX145MM W

NSK

Part # 29456M

BDI # 1185354

Features

Height - Millimeter: 145
Bore 1 - Inch: 11.024
Height - Inch: 5.709
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 20.472
Other Features: Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29364M

COMPARE

29364M

Description
29364M SPHERICAL ROLLER THRUST BRG ; 320MM BOREX500MM ODX109MM W

NSK

Part # 29364M

BDI # 1185327

Features

Height - Millimeter: 109
Bore 1 - Inch: 12.598
Height - Inch: 4.291
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
29272M

COMPARE

29272M

Description
29272M SPHERICAL ROLLER THRUST BRG ; 360MM BOREX500MM ODX85MM W

NSK

Part # 29272M

BDI # 20400652

Features

Height - Millimeter: 85
Bore 1 - Inch: 14.173
Height - Inch: 3.346
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 19.685
Other Features: Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY