Features
Height - Millimeter:
48
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
232.5
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
73
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
395
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29360M
Description
29360M SPHERICAL ROLLER THRUST BRG ; 300MM BOREX480MM ODX109MM W
Part # 29360M
BDI # 1185326
Features
Height - Millimeter:
109
Bore 1 - Inch:
11.811
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
18.898
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29340M
Description
29340M SPHERICAL ROLLER THRUST BRG ; 200MM BOREX340MM ODX85MM W
Part # 29340M
BDI # 1185321
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29344M
Description
29344M SPHERICAL ROLLER THRUST BRG ; 220MM BOREX360MM ODX85MM W
Part # 29344M
BDI # 1185322
Features
Height - Millimeter:
85
Bore 1 - Inch:
8.661
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing