29380M
Description
29380M SPHERICAL ROLLER THRUST BRG ; 400MM BOREX620MM ODX132MM W
Part # 29380M
BDI # 20400676
Features
Height - Millimeter:
132
Bore 1 - Inch:
15.748
Height - Inch:
5.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
29468
Description
29468 SPHERICAL ROLLER THRUST BEARING ; NON RETURNABLE 340MMX620MMX170MM
Part # 29468
BDI # 1201162
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
462
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
T1120-902A1
Description
T1120-902A1 THRUST TAPERED RLR BEARING ; NON-RETURNABLE MACHINE RACE
Part # T1120-902A1
BDI # 1373678
Features
Height - Millimeter:
136.525
Bore 1 - Inch:
11
Bore 2 - Millimeter:
279.4
Height - Inch:
5.375
Bore 2 - Inch:
11
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
29468EM
Description
29468EM THRUST SPHERICAL RLR BRG ASSY ; NON-RETURNABLE BRASS CAGE 24 OD
Part # 29468EM
BDI # 20352939
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Bore 2 - Millimeter:
431.038
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29468M
Description
29468M SPHERICAL ROLLER THRUST BRG ; 340MM BOREX620MM ODX170MM W
Part # 29468M
BDI # 20400706
Features
Height - Millimeter:
170
Bore 1 - Inch:
13.386
Height - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing