81222 TN
Description
81222 TN CYL ROLLER THRUST BEARING ; NON-RETURNABLE
Part # 81222 TN
BDI # 1415794
Features
Height - Millimeter:
38
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
113
Height - Inch:
1.496
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
89322-M
Description
89322-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89322-M
BDI # 1172259
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
113
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29422
Description
29422 SPHERICAL ROLLER THRUST BEARING ; 110MMX230MMX73MM
Part # 29422
BDI # 1201137
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
162
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
29422E
Description
29422E SPHERICAL ROLLER THRUST BEARING ; 110MMX230MMX73MM
Part # 29422E
BDI # 1201138
Features
Height - Millimeter:
73
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
162
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Bore 2 - Millimeter:
143
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Electric Motor Quality Bearing | With Center Rib and Ribs on Both Sides | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass