T7519-902A1
Description
T7519-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T7519-902A1
BDI # 1374031
Features
Height - Millimeter:
74.219
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
190
Height - Inch:
2.922
Bore 2 - Inch:
7.48
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
81238 M
Description
81238 M CYLINDRICAL ROLLER THRUST BRG ; NON-RETURNABLE
Part # 81238 M
BDI # 1263000
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
194
Height - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81138 M
Description
81138 M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81138 M
BDI # 1297209
Features
Height - Millimeter:
37
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
193
Height - Inch:
1.457
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
29338 E/VU029
Description
29338 E /VU029 SPHER RLR THRUST BEARING ; NON-RETURNABLE
Part # 29338 E/VU029
BDI # 1249451
Features
Height - Millimeter:
78
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
243.5
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29338EJ
Description
29338EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29338EJ
BDI # 20352869
Features
Height - Millimeter:
78
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
243.586
Height - Inch:
3.071
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel