K.81206TVPB

COMPARE

K.81206TVPB

Description
K.81206TVPB THRUST ROLLER BEARING ; POR NRB

KOYO

Part # K.81206TVPB

BDI # 1087535

Features

Height - Millimeter: 7.5
Bore 1 - Inch: 1.195
Bore 2 - Millimeter: 30.35
Height - Inch: 0.295
Thrust Bearing: Yes

Inch - Metric: Metric
Outside Diameter - Inch: 2.035
Other Features: High Carbon Chrome Steel Rolling Element Material | 141 N Static Load Rating | 56.9 N Dynamic Load Rating | Bore 2 dimension may vary between manufacturers
Self Aligning: No
Cage Material: Polyamide

Price Inventory : Available to order
Loading Price
QTY