Features
Height - Millimeter:
0.813
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
0.032
Bore 2 - Inch:
2
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
AR.RT617
Description
AR.RT617 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # AR.RT617
BDI # 1177306
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.625
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RCT17
Description
AR.RCT17 THRUST ROLLER BEARING ; 50.8MM ID X 100.381MM OD
Part # AR.RCT17
BDI # 1177017
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.952
Other Features:
Double Row | Separable | Crane Hook Type | Flat Race | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
34.925
Bore 1 - Inch:
2
Bore 2 - Millimeter:
52.375
Height - Inch:
1.375
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
AR.RWCT17-Z
Description
AR.RWCT17-Z AXIAL CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 2" BORE 1 4" OD 1" HGT
Part # AR.RWCT17-Z
BDI # 1177405
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
2
Bore 2 - Millimeter:
50.8
Height - Inch:
1
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Other Features:
Crane Hook Type | With Grease Fitting | Flat Race | With Dust Cover | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel