29418
Description
29418 SPHERICAL ROLLER THRUST BEARING ; 90MMX190MMX60MM
Part # 29418
BDI # 1201133
Features
Height - Millimeter:
60
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
132
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
89318-M
Description
89318-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89318-M
BDI # 1172257
Features
Height - Millimeter:
39
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
1.535
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
6.102
Other Features:
Double Row | Axial Cylindrical Roller | Very High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
89418-M
Description
89418-M AXIAL CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # 89418-M
BDI # 20484171
Features
Height - Millimeter:
60
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
93
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
6.5
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
0.256
Bore 2 - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
ZARN90180-L-TV-A
Description
ZARN90180-L-TV-A NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN90180-L-TV-A
BDI # 1178965
Features
Height - Millimeter:
135
Bore 1 - Inch:
3.543
Bore 2 - Millimeter:
90
Height - Inch:
5.315
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide