Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239827
LR5204-2Z-TVH-XL
Description
LR5204-2Z-TVH-XL X-LIFE CAM FOLLOWER BRG ; NON-RETURNABLE
Part # LR5204-2Z-TVH-XL
BDI # 1175330
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Global Part Number GPN:
239653
Rolling Element:
Ball Bearing - Double Row
NUTR25
Description
NUTR25 CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 52MM RLR DIA
Part # NUTR25-A
BDI # 1412413
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239824
NA2205-X-2RSR
Description
NA2205-X-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE YOKE TYPE
Part # NA2205-X-2RSR
BDI # 1175402
Features
Roller Width - Inch:
0.701
Roller Width - Millimeter:
17.8
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged | With Inner Ring | Lip Seal
Global Part Number GPN:
239708
NATV25-PP
Description
NATV25-PP CAM FOLLOWER BEARING ; NON-RETURNABLE 25MM BORE 52MM RLR DIA
Part # NATV25-PP-A
BDI # 1175587
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239779