NATR6-X
Description
NATR6-X CAM FOLLOWER BEARING ; NON-RETURNABLE 6MM BORE 19MM RLR DIA
Part # NATR6-X
BDI # 1175566
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Gap Seal
Global Part Number GPN:
239758
Features
Roller Width - Inch:
0.472
Roller Width - Millimeter:
12
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Needle Bearing
NA 22/6.2RS
Description
NA 22/6.2RS CAM FOLLOWER BRG ; NON-RETURNABLE
Part # NA 22/6.2RS
BDI # 1423067
Features
Roller Width - Inch:
0.465
Roller Width - Millimeter:
11.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Caged | With Inner Ring | Lip Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Rolling Element:
Needle Bearing
MYRV-6-SC
Description
MYRV-6-SC NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CROWNED SEALED
Part # MYRV-6-SC
BDI # 842226
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Other Features:
Full Complement
Global Part Number GPN:
589366