Page 1 of 6

Next

Compare
230/850CAME4

COMPARE

230/850CAME4

Description
230/850CAME4 SPHERICAL ROLLER BRG ; 850MM BOREX1220MM ODX272MM W 2-ROW

NSK

Part # 230/850CAME4

BDI # 1184466

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/950KYMBW507C08

COMPARE

230/950KYMBW507C08

Description
230/950KYMBW507C08 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/950KYMBW507C08

BDI # 1318062

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 53.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850KYMBW906AC3

COMPARE

230/850KYMBW906AC3

Description
230/850KYMBW906AC3 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/850KYMBW906AC3

BDI # 20054673

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850YMBW896AC2

COMPARE

230/850YMBW896AC2

Description
230/850YMBW896AC2 SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 230/850YMBW896AC2

BDI # 20054438

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/850CAMKC3P55W507

COMPARE

230/850CAMKC3P55W507

Description
230/850CAMKC3P55W507 SPHERICAL RLR BRG ; 850MM BOREX1220MM ODX272MM W 2-ROW

NSK

Part # 230/850CAMKC3P55W507

BDI # 21735862

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 48.031
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY