230/710CAMP55W509
Description
230/710CAMP55W509 SPHERICAL ROLLER BRG ; 710MM BOREX1030MM ODX236MM W 2-ROW
Part # 230/710CAMP55W509
BDI # 21735838
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS3-6E-239/630L1#02
Description
TS3-6E-239/630L1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS3-6E-239/630L1 02
BDI # 17150049
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
High Temperature upto 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/670CAMC3P55W509
Description
230/670CAMC3P55W509 SPHERICAL ROLLER BRG ; 670MM BOREX980MM ODX230MM W 2-ROW
Part # 230/670CAMC3P55W509
BDI # 21735826
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/630CAMKP55W507
Description
230/630CAMKP55W507 SPHERICAL ROLLER BRG ; 630MM BOREX920MM ODX212 MM W
Part # 230/630CAMKP55W507
BDI # 21735818
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/670CAME4
Description
239/670CAME4 SPHERICAL ROLLER BRG ; 670MM BOREX900MM ODX170 MM W
Part # 239/670CAME4
BDI # 20400486
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing