LL483448-90011
Description
LL483448-90011 TAPERED ROLLER BRG ASS
Part # LL483448-90011
BDI # 1363587
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
759.917
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
657694
Assembly Components:
LL483448 (1) | LL483418 (1)
Basic Number:
LL483448
Precision Class:
Standard
LL483449-90010
Description
LL483449-90010 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Part # LL483449-90010
BDI # 1363589
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
762
Other Features:
1 Single Cone | 1 Single Cup | Lighter Duty
Global Part Number GPN:
660743
Assembly Components:
LL483449 (1) | LL483418 (1)
Basic Number:
LL483449
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
35
Outside Diameter - Millimeter:
889
Bore - Millimeter:
759.917
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
659797
Assembly Components:
L183448 (1) | L183410 (1)
Basic Number:
L183448
Precision Class:
Standard
230/750CAMKE4C3
Description
230/750CAMKE4C3 SPHERICAL ROLLER BEARING ; 750MM BOREX1090MM ODX250 MM W 2-ROW
Part # 230/750CAMKE4C3
BDI # 20400326
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
42.913
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/750L1
Description
239/750L1 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE
Part # 239/750L1
BDI # 17141073
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
39.37
Outside Diameter - Millimeter:
1000
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing