IR33X37X13-XL
Description
IR33X37X13-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 33MM ID X 37MM OD X 13MM
Part # IR33X37X13-XL
BDI # 1411670
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373909
Self Aligning:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X353153 (1) | Y353153 (1)
Basic Number:
353153
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
639114
NK33X55X17-6
Description
NK33X55X17-6 NEEDLE ROLLER BEARING ; 33MM ID 55MM OD 17MM W
Part # NK33X55X17-6
BDI # 1225828
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
8E-NK1-25X56.4X19-3
Description
8E-NK1-25X56.4X19-3 NEEDLE ROLLER BRG ; 25MM ID 56.4MM OD 19MM W
Part # 8E-NK1-25X56.4X19-3
BDI # 1213786
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.22
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning:
No