Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
36
Bore - Inch:
1.417
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Precision Class:
Standard
Basic Number:
513245
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Retainer:
Yes
Separable:
No
Other Features:
C3 Clearance
Self Aligning:
No
ET-CR1-0787LLCS9#03
Description
ET-CR1-0787LLCS9#03 ; POR TAPERED ROLLER BEARING
Part # ET-CR1-0787LLCS9#03
BDI # 17147275
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Outside Diameter - Millimeter:
64
Bore - Millimeter:
36
Bore - Inch:
1.417
Precision Class:
Standard
Basic Number:
CR1-0787
GPK36X46X20.8X3
Description
GPK36X46X20.8X3 NEEDLE ROLLER BEARING ; NON-RETURNABLE 36MM ID 46MM OD 20.8MM W
Part # GPK36X46X20.8X3
BDI # 1219443
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.811
Retainer:
Yes
Separable:
No
Other Features:
Split Type
Self Aligning:
No
NK36X55X28
Description
NK36X55X28 NEEDLE ROLLER BRG, MACHINED RING (SMARTCATALOG)
Part # NK36X55X28
BDI # 25267094
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No