Page 1 of 277

Next

Compare
22311EAE4C3

COMPARE

22311EAE4C3

Description
22311EAE4C3 SPHERICAL ROLLER BEARING ; 55MM BOREX120MM ODX43MM W 2-ROW

NSK

Part # 22311EAE4C3

BDI # 1184240

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.724
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
4T-30311

COMPARE

4T-30311

Description
4T-30311 TAPERED ROLLER BEARING ; 55MMX120MMX31.5MM

NTN

Part # 30311

BDI # 17142413

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Outside Diameter - Millimeter: 120
Bore - Millimeter: 55

Bore - Inch: 2.165
Other Features: 1 Single Cone | 1 Single Cup | Steel Cage
Precision Class: Standard
Basic Number: 30311

Price Inventory : In stock
Loading Price
QTY
NJ211EWC3

COMPARE

NJ211EWC3

Description
NJ211EWC3 CYLINDRICAL ROLLER BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # NJ211EWC3

BDI # 17760755

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU 2211 ECP

COMPARE

NU 2211 ECP

Description
NU 2211 ECP CYLINDRICAL RLR BRG ; 55MM BORE 100MM OD 25 WID RBEC 1

SKF

Part # NU 2211 ECP

BDI # 1420100

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455545
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU211EMC3

COMPARE

NU211EMC3

Description
NU211EMC3 CYLINDRICAL ROLLER BEARING ; 55MM BOREX100MM ODX21MM W 1-ROW

NSK

Part # NU211EMC3

BDI # 17760773

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY