Page 1 of 4

Next

Compare
JL725346-3

COMPARE

JL725346-3

Description
JL725346-3 TAPERED ROLLER BRG CONE ; NON-RETURNABLE

TIMKEN

Part # JL725346-C0000

BDI # 1360462

Features

Component: Cone
Width - Millimeter: 25.4
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Other Features: Light Duty
Precision Class: Class 3
Basic Number: JL725346 #3

Price Inventory : Available to order
Loading Price
QTY
RNA4922-XL

COMPARE

RNA4922-XL

Description
RNA4922-XL X-LIFE NEEDLE ROLLER BRG ; 125MM BORE 150MM OD

INA

Part # RNA4922-XL

BDI # 1177127

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Retainer: Yes
Other Features: 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591458
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
K125X133X35-A/0-7

COMPARE

K125X133X35-A/0-7

Description
K125X133X35-A/0-7 NEEDLE RLR CAGE ASSY ; NON-RETURNABLE

INA

Part # K125X133X35-A/0-7

BDI # 1174184

Features

Enclosure: Not Applicable
Component: Roller Assembly Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.236
Retainer: Yes
Other Features: Steel Cage | Modified Internal Design
Global Part Number GPN: 374023
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
RNA4922UU

COMPARE

RNA4922UU

Description
RNA4922UU NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # RNA4922UU

BDI # 516385

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.906
Retainer: Yes
Other Features: 2 Rib Outer Ring | Oil Hole and Lube Groove
Global Part Number GPN: 373315
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TRU 12517860

COMPARE

TRU 12517860

Description
TRU 12517860 ROLLER BEARING

IKO

Part # TRU12517860

BDI # 23284784

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.008
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 211000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY