26250KEMBW33W40IC4
Description
26250KEMBW33W40IC4 SPHERICAL RLR BRG ; 250MM ID 410MM OD
Part # 26250KEMBW33W40IC4
BDI # 21965693
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
26250KEMBW33C3
Description
26250KEMBW33C3 SPHERICAL RLR BRG ; 250MM ID 410MMOD 128MM WD
Part # 26250KEMBW33C3
BDI # 1329247
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Outside Diameter - Millimeter:
380
Bore - Millimeter:
250
Bore - Inch:
9.843
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X353005 (1) | Y353005 (1)
Basic Number:
353005
Precision Class:
Standard
26250KEMBW33C4
Description
26250KEMBW33C4 SPHERICAL RLR BRG ; 250MM ID 410MMOD 128MM WD
Part # 26250KEMBW33C4
BDI # 21967188
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
I-112618 CA/C3W33
Description
I-112618 CA /C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # I-112618 CA/C3W33
BDI # 1303081
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.142
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing