868D-2
Description
868D-20024 TPD RLR BEARING CONE ; NON-RETURNABLE DOUBLE ROW 4-8 OD
Part # 868D-20024
BDI # 1352039
Features
Component:
Double Cone
Width - Millimeter:
127
Inch - Metric:
Inch
Bore - Millimeter:
101.6
Bore - Inch:
4
Precision Class:
Standard
Width - Inch:
5
Basic Number:
868
22336CAME4C4VE
Description
22336CAME4C4VE SPHERICAL ROLLER BRG ; 180MM BOREX380MM ODX126MM W 2-ROW
Part # 22336CAME4C4VE
BDI # 1184421
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23240 CC/W33
Description
23240 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23240 CC/W33
BDI # 1264982
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22336CAME4
Description
22336CAME4 SPHERICAL ROLLER BRG ; 180MM BOREX380MM ODX126MM W 2-ROW
Part # 22336CAME4
BDI # 1184420
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22336CAMKW507
Description
22336CAMKW507 SPHERICAL ROLLER BRG ; 180MM BOREX380MM ODX126MM W 2-ROW
Part # 22336CAMKW507
BDI # 21734858
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing