Page 1 of 38

Next

Compare
230/500 CA/C083W33

COMPARE

230/500 CA/C083W33

Description
230/500 CA/C083W33 SPHR ROLLER BRG

SKF

Part # 230/500 CA/C083W33

BDI # 1247001

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 28.346
Other Features: One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/500 CAK/W33VQ424

COMPARE

232/500 CAK/W33VQ424

Description
232/500 CAK/W33VQ424 SPHR ROLLER BRG

SKF

Part # 232/500 CAK/W33VQ424

BDI # 1247738

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W33VQ424

COMPARE

239/500 CA/W33VQ424

Description
239 /500 CA /W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W33VQ424

BDI # 1248043

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CA/W513

COMPARE

239/500 CA/W513

Description
239/500 CA/W513 SPHR ROLLER BRG

SKF

Part # 239/500 CA/W513

BDI # 1248044

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/500 CAK/C08W33

COMPARE

239/500 CAK/C08W33

Description
239/500 CAK/C08W33 SPHR ROLLER BRG

SKF

Part # 239/500 CAK/C08W33

BDI # 1248045

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 26.378
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY