5E-240/670BK30V1
Description
5E-240/670BK30V1 ; POR LARGE BORE SPHERICAL BEARING
Part # 5E-240/670BK30V1
BDI # 17142968
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
231/600BL1W33C3
Description
231/600BL1W33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 231/600BL1W33C3
BDI # 25265155
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Outside Diameter - Millimeter:
980
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing