Page 1 of 61

Next

Compare
TS3-6E-239/630L1#02

COMPARE

TS3-6E-239/630L1#02

Description
TS3-6E-239/630L1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE

NTN

Part # TS3-6E-239/630L1 02

BDI # 17150049

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: High Temperature upto 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/670CAMC3P55W509

COMPARE

230/670CAMC3P55W509

Description
230/670CAMC3P55W509 SPHERICAL ROLLER BRG ; 670MM BOREX980MM ODX230MM W 2-ROW

NSK

Part # 230/670CAMC3P55W509

BDI # 21735826

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 38.583
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
230/630CAMKP55W507

COMPARE

230/630CAMKP55W507

Description
230/630CAMKP55W507 SPHERICAL ROLLER BRG ; 630MM BOREX920MM ODX212 MM W

NSK

Part # 230/630CAMKP55W507

BDI # 21735818

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 36.22
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/670CAME4

COMPARE

239/670CAME4

Description
239/670CAME4 SPHERICAL ROLLER BRG ; 670MM BOREX900MM ODX170 MM W

NSK

Part # 239/670CAME4

BDI # 20400486

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 35.433
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630CAMP55W509

COMPARE

239/630CAMP55W509

Description
239/630CAMP55W509 SPHERICAL ROLLER BRG ; 630MM BOREX850MM ODX165MM W

NSK

Part # 239/630CAMP55W509

BDI # 21734712

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY