Page 1 of 338

Next

Compare
22315EMW33C3

COMPARE

22315EMW33C3

Description
22315EMW33C3 SPHERICAL RLR BRG ; 75MM ID 160MM OD 55MM WD

TIMKEN

Part # 22315EMW33C3

BDI # 20054406

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NKI75/25-XL

COMPARE

NKI75/25-XL

Description
NKI75/25-XL X-LIFE NEEDLE ROLLER BRG ; 75MM BORE 105MM OD

INA

Part # NKI75/25-XL

BDI # 1175717

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.134
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591284
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
22215EAE4C3

COMPARE

22215EAE4C3

Description
22215EAE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W

NSK

Part # 22215EAE4C3

BDI # 1184054

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
IR-485632

COMPARE

IR-485632

Description
IR-485632 NRB INNER RING

KOYO

Part # IR-485632

BDI # 1087206

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 3.5
Retainer: Not Applicable
Other Features: Plain Inner Ring | Oil Hole
Global Part Number GPN: 592227
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
22215EAKE4C3

COMPARE

22215EAKE4C3

Description
22215EAKE4C3 SPHERICAL ROLLER BEARING ; 75MM BOREX130MM ODX31MM W

NSK

Part # 22215EAKE4C3

BDI # 1184056

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 5.118
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY