Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591164
Self Aligning:
No
IR10X14X20-XL
Description
IR10X14X20-XL X-LIFE BEARING INNER RING ; 10MM ID X 14MM OD
Part # IR10X14X20-XL
BDI # 1411642
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373811
Self Aligning:
No
K10X13X16-TV/0-7
Description
K10X13X16-TV/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K10X13X16-TV/0-7
BDI # 1411689
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374014
Self Aligning:
No
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21317
MCYR 10 X
Description
MCYR 10 X CAM FOLLOWER BEARING ; NON-RETURNABLE
Part # 3610010100
BDI # 345138
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Roller Diameter - Inch:
1.181
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21320