B-9578-A

COMPARE

B-9578-A

Description
B-9578-A SPHERICAL ROLLER BEARING ; NON-RETURNABLE 900MM OD

TIMKEN

Part # B-9578-A

BDI # 1353967

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Outside Diameter - Millimeter: 1420
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY
1000RXK3623A

COMPARE

1000RXK3623A

Description
1000RXK3623A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 36 OD MULTI-ROW

TIMKEN

Part # 1000RXK3623A

BDI # 1309916

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 51.57
Bore Profile: Tapered
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
230/1000-K-MB

COMPARE

230/1000-K-MB

Description
230/1000-K-MB SPHERICAL ROLLER BEARING ; POR NON RETURNABLE

FAG

Part # 230/1000-K-MB

BDI # 24858002

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 55.906
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Request A Price QTY