30202
Description
30202 TAPERED ROLLER BEARING ; LIGHT 15MM BOREX35MM ODX11.75MM W 1-ROW
Part # 30202
BDI # 1183127
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Outside Diameter - Millimeter:
35
Bore - Millimeter:
15
Bore - Inch:
0.591
Other Features:
1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN:
654334
Precision Class:
Standard
Basic Number:
30202
HK1512-B
Description
HK1512-B DRAWN CUP NDL RLR BRG ; 15MM BORE 21MM OD
Part # HK1512-B
BDI # 18312821
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591041
Self Aligning:
No
NART15VUUR
Description
NART-15-VUUR CAM FOLLOWER BEARING ; 15MM BORE 35MM RLR DIA 18MM RLR WIDTH
Part # NART15VUUR
BDI # 515864
Features
Roller Width - Inch:
0.709
Roller Width - Millimeter:
18
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Full Complement | Non-Separable | With Inner Ring
Global Part Number GPN:
238615
30302-A
Description
30302-A TAPERED ROLLER BEARING ASSY ; SGL ROW 15MM BORE X 42MM OD X 14.25MM W
Part # 30302-A
BDI # 1143541
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Outside Diameter - Millimeter:
42
Bore - Millimeter:
15
Bore - Inch:
0.591
Other Features:
1 Single Cone | 1 Single Cup | Modified Internal Design
Global Part Number GPN:
653886
Precision Class:
Standard
Basic Number:
30302
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.827
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591459
Self Aligning:
No