Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
170
Bore - Inch:
6.693
Other Features:
1 Single Cone | 1 Single Cup
Assembly Components:
X32034 (1) | Y32034 (1)
Basic Number:
32034
Precision Class:
Standard
JHM534149-2
Description
JHM534149-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 170MM BORE 38MM WID
Part # JHM534149-N0000
BDI # 1360304
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Medium Duty
Global Part Number GPN:
648376
Precision Class:
Standard
Basic Number:
JHM534149
23034EJW33C4
Description
23034EJW33C4 SPHERICAL RLR BRG ; 170MM ID 260MM OD 67MM WD STEEL CAGE
Part # 23034EJW33C4
BDI # 21963908
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24134CK30E4C3
Description
24134CK30E4C3 SPHERICAL ROLLER BEARING ; 170MM BOREX280MM ODX109MM W
Part # 24134CK30E4C3
BDI # 20400256
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24134KEJW33C3
Description
24134KEJW33C3 SPHERICAL RLR BRG ; 170MM ID 280MM OD 109MM WD
Part # 24134KEJW33C3
BDI # 20054781
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing