Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.244
Outside Diameter - Millimeter:
57
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X353153 (1) | Y353153 (1)
Basic Number:
353153
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Outside Diameter - Millimeter:
62
Bore - Millimeter:
33
Bore - Inch:
1.299
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
639114
NK33X60X20-9
Description
NK33X60X20-9 NEEDLE ROLLER BEARING ; 33MM ID 60MM OD 20MM W
Part # NK33X60X20-9
BDI # 1225829
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.362
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
NK33X55X17-6
Description
NK33X55X17-6 NEEDLE ROLLER BEARING ; 33MM ID 55MM OD 17MM W
Part # NK33X55X17-6
BDI # 1225828
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage
Self Aligning:
No
7E-HKS33X38X8
Description
7E-HKS33X38X8 NEEDLE BEARING ; DRAWN CUP NEEDLE BEARING
Part # 7E-HKS33X38X8
BDI # 21537844
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Steel Cage | Hardened Case Outer Ring
Self Aligning:
No