Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Special Tolerance | Harden Case
Self Aligning:
No
8E-NK1-34X56X20
Description
8E-NK1-34X56X20 NEEDLE ROLLER BEARING ; NON RETURNABLE 34MM ID 56MM OD 20MM W
Part # 8E-NK1-34X56X20
BDI # 1213788
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.205
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning:
No
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.52
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
Yes
8E-NK34X59X20-1
Description
8E-NK34X59X20-1 NEEDLE ROLLER BRG (SMARTCATALOG)
Part # 8E-NK34X59X20-1
BDI # 25267887
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.323
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Steel Cage | Harden Case
Self Aligning:
No