Page 1 of 271

Next

Compare
32309J

COMPARE

32309J

Description
32309J TAPERED ROLLER BEARING ; 45MM BOREX100MM ODX38.25MM W

NSK

Part # 32309J

BDI # 1185615

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Outside Diameter - Millimeter: 100
Bore - Millimeter: 45

Bore - Inch: 1.772
Other Features: 1 Single Cone | 1 Single Cup | Standard Angle | Pressed Steel Cage
Global Part Number GPN: 654392
Precision Class: Standard
Basic Number: 32309

Price Inventory : In stock
Loading Price
QTY
22309EAE4C3

COMPARE

22309EAE4C3

Description
22309EAE4C3 SPHERICAL ROLLER BEARING ; 45MM BOREX100MM ODX36MM W 2-ROW

NSK

Part # 22309EAE4C3

BDI # 1184219

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 3.937
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
22209EAKW33

COMPARE

22209EAKW33

Description
22209EAKW33 SPHERICAL ROLLER BEARING ; 45MMX85MMX23MM

NTN

Part # 22209EAKW33

BDI # 17050171

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.346
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
MU1309CV

COMPARE

MU1309CV

Description
MU1309CV CYLINDRICAL ROLLER BEARING ; 45MM IDX100MM ODX25MM W OPEN

NTN

Part # MU1309CV

BDI # 17148257

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 453087
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 2209 ECP

COMPARE

NU 2209 ECP

Description
NU 2209 ECP CYLINDRICAL RLR BRG ; 45MM BORE 85MM OD 23 WID RBEC 1

SKF

Part # NU 2209 ECP

BDI # 1420002

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455536
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY