Page 1 of 270

Next

Compare
NJ 2312 ECP/C4

COMPARE

NJ 2312 ECP/C4

Description
NJ 2312 ECP /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NJ 2312 ECP/C4

BDI # 1258567

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455110
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU2212EAT2X

COMPARE

NU2212EAT2X

Description
NU2212EAT2X CYLINDRICAL ROLLER BEARING ; 60MMX110MMX28MM

NTN

Part # NU2212EAT2X

BDI # 1226662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Operating Temperature Up to 150 Deg
Global Part Number GPN: 456146
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
30312-90KA1

COMPARE

30312-90KA1

Description
30312-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM ID 130MM OD 34.8MM WD

TIMKEN

Part # 30312-90KA1

BDI # 1336439

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X30312 (1) | Y30312 (1)
Basic Number: 30312
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
22212KEJW33C3

COMPARE

22212KEJW33C3

Description
22212KEJW33C3 SPHERICAL RLR BRG ; 60MM ID 110MM OD 28MM WD

TIMKEN

Part # 22212KEJW33C3

BDI # 1316898

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
31312/CL7C

COMPARE

31312/CL7C

Description
31312 /CL7C TAPER ROLLER BEARING

SKF

Part # 31312/CL7C

BDI # 1415102

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 5.118
Outside Diameter - Millimeter: 130
Bore - Millimeter: 60

Bore - Inch: 2.362
Other Features: 1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components: X31312 (1) | Y31312 (1)
Basic Number: 31312
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY