Page 1 of 16

Next

Compare
239/710L1KW33C3

COMPARE

239/710L1KW33C3

Description
239/710L1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/710L1KW33C3

BDI # 17141072

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/710 CA/C083W507

COMPARE

239/710 CA/C083W507

Description
239/710 CA/C083W507 SPHR ROLLER BRG

SKF

Part # 239/710 CA/C083W507

BDI # 1248105

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/710 CA/W33VQ424

COMPARE

239/710 CA/W33VQ424

Description
239/710 CA/W33VQ424 SPHR ROLLER BRG

SKF

Part # 239/710 CA/W33VQ424

BDI # 1248107

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: One Piece Cage | P5 Running Accuracy For Inner Ring | P4 Running Accuracy For Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/710 CAK/C083W33

COMPARE

239/710 CAK/C083W33

Description
239/710 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/710 CAK/C083W33

BDI # 1248108

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/710 CAK/C3W33

COMPARE

239/710 CAK/C3W33

Description
239/710 CAK/C3W33 SPHR ROLLER BRG

SKF

Part # 239/710 CAK/C3W33

BDI # 1248110

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY