Page 1 of 5

Next

Compare
CR36BUUR

COMPARE

CR36BUUR

Description
CR36BUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W

IKO

Part # CR36BUUR

BDI # 514369

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Caged
Global Part Number GPN: 238388

Price Inventory : Available to order
Loading Price
QTY
CR36VBUUR

COMPARE

CR36VBUUR

Description
CR36VBUUR CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W

IKO

Part # CR36VBUUR

BDI # 514377

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement
Global Part Number GPN: 238396

Price Inventory : Available to order
Loading Price
QTY
CRH36VUU

COMPARE

CRH36VUU

Description
CRH36VUU CAM FOLLOWER BEARING

IKO

Part # CRH-36-VUU

BDI # 514483

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238501

Price Inventory : Available to order
Loading Price
QTY
CRH36VB

COMPARE

CRH36VB

Description
CRH36VB CAM FOLLOWER BEARING

IKO

Part # CRH-36-VB

BDI # 514480

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238498

Price Inventory : Available to order
Loading Price
QTY
CR36VUU

COMPARE

CR36VUU

Description
CR36VUU CAM FOLLOWER BEARING ; 7/8" STUDX2-1/4" DIAX1-1/4" W

IKO

Part # CR36VUU

BDI # 514379

Features

Roller Width - Inch: 1.25
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238398

Price Inventory : Available to order
Loading Price
QTY