CFE 30-2 BUU
Description
CFE 30 2 BUU CAM FOLLOWER BEARING ; 41MM STUD X 90MM OD X 35MM W ECC CST
Part # CFE 30-2 BUU
BDI # 20355246
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Caged | Carbon Steel
CFE 30-2 BUUR
Description
CFE 30 2 BUUR CAM FOLLOWER BEARING ; 41MM STUD X 90MM OD X 35MM W ECC CST
Part # CFE 30-2 BUUR
BDI # 20355248
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Caged | Carbon Steel
CFE 30-2 UUR
Description
CFE 30 2 UUR CAM FOLLOWER BEARING ; 41MM STUD X 90MM OD X 35MM W ECC CST
Part # CFE 30-2 UUR
BDI # 20355252
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Caged | Screwdriver Slot | Carbon Steel
NUCF30-2BR
Description
NUCF30-2R CAM FOLLOWER BEARING ; 20MM STUD X 90MM OD X 35MM W HD CST
Part # NUCF30-2R
BDI # 516109
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238552
CF30-2VBUU
Description
CF 30 2 VBUU CAM FOLLOWER BEARING ; 30MM STUD X 90MM OD X 35MM W CST
Part # CF-30-2-VBUU
BDI # 513980
Features
Roller Width - Inch:
1.378
Thread Size:
M30 X 1.5
Stud Diameter - Inch:
1.181
Stud Diameter - Millimeter:
30
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Full Complement
Global Part Number GPN:
237990