Page 1 of 2

Next

Compare
CFKRE 40 VUUR

COMPARE

CFKRE 40 VUUR

Description
CFKRE 40 VUUR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST

IKO

Part # CFKRE 40 VUUR

BDI # 23281224

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.866
Stud Diameter - Millimeter: 22
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Single Row | 51300N Static Load Rating | 25300N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 40 VUU

COMPARE

CFKRE 40 VUU

Description
CFKRE 40 VUU CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST

IKO

Part # CFKRE 40 VUU

BDI # 23281222

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.866
Stud Diameter - Millimeter: 22
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | Single Row | 51300N Static Load Rating | 25300N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 40 R

COMPARE

CFKRE 40 R

Description
CFKRE 40 R CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST

IKO

Part # CFKRE 40 R

BDI # 23281212

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.866
Stud Diameter - Millimeter: 22
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 40 UU

COMPARE

CFKRE 40 UU

Description
CFKRE 40 UU CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST

IKO

Part # CFKRE 40 UU

BDI # 23281214

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.866
Stud Diameter - Millimeter: 22
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFKRE 40 UUR

COMPARE

CFKRE 40 UUR

Description
CFKRE 40 UUR CAM FOLLOWER ; 18MM STUD X 40MM OD X 20MM W ECC CST

IKO

Part # CFKRE 40 UUR

BDI # 23281216

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.866
Stud Diameter - Millimeter: 22
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY